Vacuum Generator Vn-07-L-T4-Pq2-Vq2-O1-P with Integrated Vacuum Switch. Standard, High Suction Rate, Width 18 Mm, T Shape with Plug Connector and Open Silencer. Nominal Size, Laval Nozzle=0, 7 Mm, Grid Dimension=16 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic= (* High Suction Flow Rate, * Standard) , Festo