Vacuum Generator Vn-10-H-T3-Pq2-Vq2-Ro1 Standard, High Vacuum, Width 14 Mm, T Shape with Plug Connector and Open Silencer. Nominal Size, Laval Nozzle=0, 95 Mm, Grid Dimension=14 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic= (* High Vacuum, * Standard) , Festo