Vacuum Generator Vn-20-H-T6-Pi5-Vi6-Ro2 Standard, High Vacuum Width 24 Mm, T Shape with Internal Thread and Open Silencer. Nominal Size, Laval Nozzle=2 Mm, Grid Dimension=24 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic= (* High Vacuum, * Standard) , Festo