Suction Cup Holder Esh-Ha-6-G without Height Compensator, Vacuum Connection at top, Compensator Secured By Two Hexagonal Nuts. Volume=7, 234 Cm3, Assembly Position=Vertical, Design Structure=Vacuum Connection at top, Correlation to Suction-Cup Holder=Size 6, Operating Medium=Atmospheric Air Based On Iso 8573-1:2010 (7:-:-), Festo