Suction Cup Holder Esh-Hb-2-QS without Height Compensator, Vacuum Connection at side. Volume=0, 418 Cm3, Assembly Position=Vertical, Design Structure=Vacuum Connection at side, Correlation to Suction-Cup Holder=Size 2, Operating Medium=Atmospheric Air Based On Iso 8573-1:2010 (7:-:-), Festo