Vacuum Generator Vn-14-H-T4-Pq2-Va5-Rq3 Standard, High Vacuum, Width 18 Mm, T Shape with Push-In Connector. Vacuum Connection with Male Thread. Nominal Size, Laval Nozzle=1, 4 Mm, Grid Dimension=18 Mm, Assembly Position=Any, Ejector Characteristic= (* High Vacuum, * Standard) , Design Structure=T-Shaped, Festo