Separator Plate Cpv14-Dzp to Separate Two Pressure Zones for Valve Terminal Cpv. Can Be Fitted Only Once Per Block and Only Between Valves. Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:4:4), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Materials Note=Conforms to Rohs, Festo