Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Valves
/
Valve Accessories
Hover to enlarge the image
CPVSC1-ZA-16 Tie Rod - 532810 Valve Accessories
By
Festo
Order Code:
ZT5392920S
MPN:
532810
View all Valve Accessories
Product Description
Tie Rod Cpvsc1-Za-16 for Valve Terminal Cpv-Sc. Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=0 - 40 ┬░C, Product Weight=29, 6 G, Materials Note=Conforms to Rohs, Festo
Specifications
Product Type
Pneumatics and Vacuum
Weight
29.6g
Ambient Temperature
0 - 40°C
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome