Plug Socket with Cable Kmeb-1-230Ac-5 Pre-Assembled, for Mebh, Moebh Valves and N2 Solenoids. Mounting Type=On Solenoid Valve with M2.5 Central Screw, Assembly Position=Any, Product Weight=230 G, Electrical Connection= (* Plug Socket Angled, * Per Din En 175301-803, * Plug Pattern Type C to En 175301-803, * 3-Pin) , Nominal Operating Voltage, Ac=230 V, Festo