Illuminating Seal Meb-Ld-12-24Dc for Meb-Valves. Switching Position Indicator=Led, Mounting Type=On Solenoid Valve with M2.5 Central Screw, Product Weight=0, 6 G, Electrical Connection= (* Rectangular Design, MSeb, * Per Din En 175301-803, * Plug Pattern Type C to En 175301-803) , Operating Voltage Range Dc=12 - 24 V, Festo