Quantity | Price | Discount |
---|---|---|
1 - 4 | £39.99 | 0% |
5 + | £38.39 | 4% |
Illuminating Seal Meb-Ld-230Ac for Meb-Valves. Switching Position Indicator=Led, Mounting Type=On Solenoid Valve with M2.5 Central Screw, Product Weight=0, 6 G, Electrical Connection= (* Rectangular Design, MSeb, * Per Din En 175301-803, * Plug Pattern Type C to En 175301-803) , Nominal Operating Voltage, Ac=230 V, Festo