Connecting Cable Nhsb-A1-5-Blg3-Le3-Pu8-2Xbb Pneumatically/Electrically Suitable for Linear Actuator Dfpi-...¦-E-...¦P, Length 5 M. Protective Tube Length=5 M, Assembly Position=Any, Outdoor Use=C1 - Weather Protected Locations of Use, Operating Voltage Range Dc=0 - 30 V, Relative Air Humidity= (* 5 - 100 %, * Condensing) , Festo