Separator Plate Cpv18-Dzpr to Separate Two Pressure Zones for Valve Terminal Cpv. Can Be Fitted Only Once Per Block and Only Between Valves. Operating Pressure=-0, 9 - 16 bar, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:4:4), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Medium Temperature=-10 - 50 ┬░C, Festo