Selector Plate Vabf-C8-12-P6-G18-Z Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Max. Tightening Torque, Valve Mounting=0, 6 Nm, Max. Tightening Torque=0, 6 Nm, Materials Note= (* Free of Copper and Ptfe, * Conforms to Rohs) , Material Plate=Wrought Aluminium Alloy, Festo