Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.99 | 0% |
5 - 9 | £11.51 | 4% |
10 - 19 | £11.03 | 8% |
20 + | £10.55 | 12% |
Sub-Base Vabs-C8-12Xb-Qx-B Width=12 Mm, Max. Number of Valve Positions=1, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Max. Tightening Torque, Valve Mounting=0, 48 - 0, 72 Nm, Max. Tightening Torque, Wall Mounting=1, 3 Nm, Festo