Sub-Base Vabs-C8-12Xb-Qx-D Width=24 Mm, Max. Number of Valve Positions=1, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Max. Tightening Torque, Valve Mounting=0, 48 - 0, 72 Nm, Max. Tightening Torque, Wall Mounting=1, 3 Nm, Festo