1. Power Transmission & Flow Control/
  2. Water Control/
  3. Pipes, Valves & Fittings/
  4. Water Hoses
Air Hose Reel Retractable Hybrid 10mm

Air Hose Reel Retractable Hybrid 10mm


3 Variants From
£72.99

Inc VAT (20%)

See 3 Product Variants
£72.99

Description

The Kobe air and water hose reels, available in three sizes, are the perfect solution for busy workshops. Designed with an auto layering mechanism to prevent jamming, these reels ensure a seamless and efficient user experience. The hose itself is crafted from durable PU, while the housing is constructed from impact-resistant plastic, ensuring longevity and resilience in demanding environments. With a working pressure of 8 bar (120 PSI) and suitability for water up to 45°C, these hose reels are versatile and reliable. The included 180° pivoting wall bracket allows for easy installation on walls or ceilings, providing flexibility in workspace arrangement. Additionally, the 1/4in. BSP inlet and outlet connections enhance compatibility for various applications.

Features and Benefits
• Can be used for water or air depending on your needs
• PU construction is highly durable and resistant to chemicals
• Includes a 180° pivoting wall bracket to allow you to mount the product to a wall for convenience
• Auto layering mechanism helps to prevent jamming to keep your hose tidy and reducing the risk of damage
• Available in three varying sizes to suit your requirements

Typical Applications
• Automotive
• Workshops
• Gardening

Standards
• BS EN ISO 12100: 2010

See full description

Feature Attributes

Colour:

Blues

Hose Diameter:

10 mm

Maximum Working Pressure:

435 psi

Temperature Range:

5 to 45 °C