NR Basic Wedge Belts


Select
Select
£2.29 Inc VAT (20%)
Up to 15% off


See all variants from £2.29

Description

Narrow Section Wrapped V-Belts
DIN 7753 and ISO 4184.
Moderately oil-resistant.
Resistant to temperatures from
-30°C to +80°C.
Electrically conductive (anti-static) to ISO 1813.
Belt Section 10/Z (SPZ/10)
Size: maximum width 9.7mm, height 8mm.

Feature Attributes

Belt Type:
Wrapped Wedge Belt
Standards Met:
ISO 1813,DIN 7753,ISO 4184

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome