Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Bearings, V-belts & Power Transmission Equipment
/
Roller Bearings
/
Yoke Track Type Bearings
Hover to enlarge the image
Crossed Roller Bearing - CRBFV-5515ATUUC1
By
IKO
Order Code:
ZT5636188S
MPN:
CRBFV-5515ATUUC1
View all Yoke Track Type Bearings
Product Description
Specifications: Brand IKO MPN CRBFV5515ATUUC1 Material Steel ID - Inner Diameter 55mm OD - Outer Diameter 120mm Width 15mm Seals/Shields 2 Rubber Seals Weight (kg) 0.96
Specifications
£409.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 7th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome