Absorbent Rolls in Eco Slot Box


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Supplied in a grey and black mixed colour, these classically bonded maintenance rolls are perforated for easy access. With an accompanying slot box to house the rolls, they are suited for mopping up and absorbing various liquids including oils, fuels, solvents, cutting fluids, mild acids, milk alkalis and water

Features and Benefits
• Perforated rolls to allow for easy tear off and use
• Supplied in an eco slot box for easy access
• Boasts a large 44 litre absorbency capacity for effective clean up

Typical Applications
• Ideal for workplaces in which oil and water is likely to be spilled regularly

Standards
•Tested to BS 7959

Feature Attributes

Absorbent Capacity:
44 L
Overall Length:
22 m
Overall Width:
38 cm
Pack Quantity:
Single Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome