Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Absorbent Socks & Booms
Absorbent Fleece Socks, Oil Version
By SCHÖLLER
Reset
Clear All
Colour
Select
Item Weight
Select
See all variants from
£259.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£259.99
Description
Description unavailable
Feature Attributes
Application:
Heavy Duty
Diameter:
75 mm
Product Type:
Absorbent Sheeting
Supplied:
Assembled
Model:
Oil
Material:
100% PP Fleece Fibre Filling
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome