0
1
2
3
4
5
6
7
8

QD1224-6 Water Activated Flood Bags 1ft X 2ft (Pack of 6)

Order Code: ZT3159433S

£41.99 Inc VAT (20%)


Description

Each Quick Dam QD1224-6 Water Activated Flood Bag grows to 12in x 24in x 3.5in high, in 10 minutes
The Quick Dam QD1224-6 is a Pack of 6 Standard Flood Bags, each one measuring 1ft x 2ft in size. They can absorb 4 gallons of water or 32lbs each. Quick Dam Flood Bags or Sandless Sandbags absorb, contain & divert problem flood water by swelling and gelling oncoming water on contact to create a durable barrier. Flood Bags are compact, lightweight and easy to use. Perfect to keep stored away until needed. Keep your home and property protected from the dangers of flooding. They come in standard 1ft x 2ft sizes and jumbo 1ft x 4ft sizes. Stack in brick & pyramid formation.

Suitable for:
Entryways – doors, garages, windows
Diverting flood water
Control ice melt and gutter run off
Remove standing water & more
Features:
Water Activated Flood Bags
Absorbs water on contact and grows to 3.5” high in minutes
Contains a super absorbent powder that swells & gels water
Contain, control and divert flood water
No additional tools or supplies needed
Flat uniform shape for easy stacking
Available in 2ft or 4ft lengths
Safe, nontoxic, nonhazardous and can be disposed of in the trash
1 Pallet of 2, 880 Flood Bags replaces over 92, 000 lbs of sand
Not for use with saltwater
Specification:
Part Number: QD1224-6
Size: 1ft x 2ft
Quantity: 6

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome