Sustainable Socks - MAINT'7.5CMX1.2M (PK-20)

Order Code: ZT3952516S

£73.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£73.990%
5 +£70.295%


Description

Maintenance Sustainable absorbents are a must-have for spill-control and absorption on site. Designed to absorb up to 100 litres of fluid, these socks handle both oil and water, as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many others.

Features and Benefits
Knitted outer fabric for improved fluid uptake
Ideal for the control of large and potentially hazardous spills
Shaped to allow containment of liquid around machinery

Standards
Tested to BS 7959

Notes
Size: 7.5cm x 1.2m

See full description
Specifications for Sustainable Socks - MAINT'7.5CMX1.2M (PK-20)
  • Type
    Sock
  • Application
    Maintenance
  • Standards Met
    ISO 14001, 2015
    ISO 9001, 2015
  • MFR Part No.
    M0830715
  • Absorbent Capacity
    100L Per Pack
  • Overall Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome