Aluminium Belt Posts


£649.99 Inc VAT (20%)

See all variants from £649.99


Description unavailable

Feature Attributes

Belt Width:
50 mm
Product Type:
Belt Posts
Supplied:
Flat Pack
Overall Height:
1000 mm
Recommended Extension Length:
2000 mm
Belt Material:
Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome