Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Traffic Safety
/
Access Barrier Accessories
Hover to enlarge the image
Grille Protective Internal Size 7 190mm
By
Vent-Axia
Order Code:
ZT5099961S
MPN:
563107
View all Access Barrier Accessories
Product Description
Vent-Axia GRILLE PROTECTIVE INTERNAL SIZE 7 190MM Commercial Accessory 563107
Specifications
Diameter
190mm
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome