0
1

Support Brackets


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

The Skipper magnetic and wall mounted support brackets are an extremely practical accessories for the skipper unit. An ideal solution for when use of a post or cone is not appropriate.

Features and Benefits
• Bracket are available in 2 versions to suit your needs: permanent wall mounted support bracket or mon marking magnetic semi-permanent
• Easy to use, select desired position and the unit snap-fits onto the bracket and locks into place
• Ideal solution when a post unit or cone are not a practical

Typical Applications
• Logistics
• Warehouses
• Vehicles
• Metal surfaces

Notes
• Wall mounted support bracket can be screwed into place for permanent/semi-permanent use
• Non-marking magnetic version can be attached to metal surfaces, vehicles, and shelving
• Can be attached to any Skipper Unit

Feature Attributes

Colour:
Black
Material:
Plastic
Length:
124 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome