1. Safety/
  2. Site Safety/
  3. Traffic Safety/
  4. Access Barrier Accessories
Titan Barrier System
0
1

Titan Barrier System


6 Variants From
£17.99

Inc VAT (20%)

Up to 5% off
See 6 Product Variants
£17.99

Description

The Titan is the new stackable barrier system. It has all the usual advantages of standard stackable systems but has many unique features in addition.

Features and Benefits
• Stackable barrier system for relocation and easy set-up
• Specific area to add contractor's name/logo
• Additional stability achieved by design of precision injection-moulded central struts throughout
• Linking facility allows system to be easily joined
• Accelerated UV age testing to maintenance bright colour
• Swivel feet are attached to the barrier at point-of-manufacture to ensure the highest level of stability in all weather conditions.
• Securely link your barriers together flexible hinge connectors
• Strong, high-density one-piece foot for secure surface grip.
• Cost-effective replacement accessories available

Typical Applications
• Construction
• Industrial
• Traffic barrier
• Safety barrier

Notes
• Accessories: Replacement hinge barrier connectors available - 10 pack
• Individual foot replacement available
• Facility to attach battery-operated road danger lamps
• Each barrier expands to 1.5 (JSP9924660A) and 2 (JSP9924670B)
• Colour-coded panel option
• Wind tunnel stability tested

See full description