Access Barriers, Welded, with Top Rail and Knee Rail, Hot Dip Galvanised


Select
£559.99 Inc VAT (20%)


See all variants from £559.99


Description unavailable

Feature Attributes

Colour:
Hot Dip Galvanised
Finish:
Hot Dip Galvanised
Product Type:
Access Barriers
Mounting Type:
Setting in Concrete
Supplied:
Assembled
Height Above Ground:
900 mm
More attributes