Acrylic Glass Hygienic Partition Wall with Aluminium Frame, Feet, Transparent


£229.99 Inc VAT (20%)
Up to 4% off

See all variants from £229.99


Description unavailable

Feature Attributes

Product Type:
Partitions
Overall Height:
925 mm
Frame Colour:
Silver
Supplied:
Partially Assembled
Panel Material:
Acrylic Glass
Panel Colour:
Transparent
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome