AlphaBloc Space Saving Barrier in Red or White - 1m


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description

The uniquely foldable AlphaBloc™ Space Saver has been developed as a convenient alternative to the conventional style of water filled seperators, allowing increased quantities on a pallet at less stacking height.
Dimensions: 627mm x 1064mm x 391mm (H x L x W).

Features:
-Can hold 1 tonne
-Increased pallet quantity
-Enables a contractor to half the cost of storage and transport
-Blow moulded HDPE blocs with strong durable hinge system and carry handle
-Water fillable to increase ballast/weight for added stability
-Large 180mm x 110mm plate area to show contractor details

See full description

Feature Attributes

Fixing Method:
Self-standing
Barrier Type:
Traffic Barrier
Material:
Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome