Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Aluminium Belt Posts with Extendable Belt
By VIA GUIDE
See all variants from
£439.99
Inc VAT (20%)
See all variants from
£439.99
Description unavailable
Feature Attributes
Overall Height:
1000 mm
Product Type:
Belt Posts
Belt Width:
50 mm
Belt Material:
Polyester
Application:
Indoor and Outdoor Use
Colour of Foot:
Black
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome