Barrier Post with Expanding Barrier


£899.99 Inc VAT (20%)
Up to 8% off

See all variants from £899.99


Description unavailable

Feature Attributes

Material:
Steel
Product Type:
Expanding Barriers
Design:
Extensible
Wheel Fittings:
2 Swivel Castors, 1 with Wheel Stop
Height:
1000 mm
Floor Clearance:
175 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome