Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Barrier Posts, Iron Mica, Folding with Profile Cylinder
By SCHAKE
Reset
Clear All
Post Dimensions
Select
See all variants from
£469.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£469.99
Description unavailable
Feature Attributes
Material:
Steel
Design:
Folding
Mounting Type:
Bolting In Place
Overall Height:
900 mm
Supplied:
Assembled
Height Above Ground:
900 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome