Barrier Posts, White/Red, Removable


£249.99 Inc VAT (20%)

See 9 Product Variants
£249.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Design:
Removable
Mounting Type:
Setting In Concrete
Supplied:
Assembled
Height Above Ground:
900 mm
Lock Type:
Triangular Utility Lock
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome