Barrier Posts with Profile Cylinder, White/Red, Folding with Profile Cylinder


£419.99 Inc VAT (20%)

See all variants from £419.99


Description unavailable

Feature Attributes

Material:
Steel
Design:
Folding
Mounting Type:
Bolting In Place
Supplied:
Assembled
Overall Height:
900 mm
Height Above Ground:
900 mm
More attributes