Barrier with Base Plate


Select
Select
£249.99 Inc VAT (20%)


See all variants from £249.99


Description unavailable

Feature Attributes

Material:
Steel
Diameter:
60 mm
Height Above Ground:
1000 mm
Tube Diameter:
60 mm
Height:
1000 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome