Black Bull Collision Protection Bar - Indoor Use


Select
£56.99 Inc VAT (20%)
Up to 14.5% off


See all variants from £56.99

Description

BLACK BULL Collision Protection Bars provide low cost protection for plant and machinery from forklift trucks, roller containers, trolleys, pallet trucks etc. Additionally they can be used to protect shelving and wall mounted equipment such as instruments, switch cabinets, first aid equipment etc. Due to their low profile they allow easy pedestrian access to protected areas. Manufactured from high quality seamless steel tube with 45° tapered ends and strong fixing plates 10mm thick.

Feature Attributes

Material:
High Grade Steel
Type:
Protection bar
Colour:
Yellow/Black
Height:
86 mm
Mounting Type:
Bolt Down, 4 fixings required
Additional Features:
Powder Coated for Indoor Use, Highly Visible, Quick Installation
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome