Black Bull Impact Protection Railing System - Indoor Use - Powder Coated


£102.99 Inc VAT (20%)
Up to 16.5% off

See all variants from £102.99

Description

This highly visible Heavy Duty Railing System separates and protects machinery and pedestrian walkways from fork lift and other vehicular traffic effectively both indoors and outdoors. Ideally suited for protecting buildings, equipment, machinery and workspaces from accidental damage. It is easily and quickly installed with no protruding lugs or bolts.
.

Feature Attributes

Type:
Protection Railing
Material:
High Grade Steel
Colour:
Yellow
Additional Features:
Powder Coated for Indoor Use, Highly Visible, Heavy Duty, Modular System
Application:
Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome