Inc VAT (20%)
Description unavailable
Colour:
Yellow/Black
Type:
Protection Guard
Material:
High Grade Steel
Depth:
76 mm
Mounting Type:
Bolt Down, 8 fixings required
Additional Features:
Powder Coated for Indoor Use, Highly Visible, Heavy Duty