Black Bull Protection Guard - Outdoor Use


£229.99 Inc VAT (20%)

See all variants from £229.99

Description


Description unavailable

Feature Attributes

Type:
Protection Guard
Colour:
Yellow/Black
Material:
High Grade Steel
Depth:
76 mm
Mounting Type:
Bolt Down, 8 fixings required
Additional Features:
Hot Dip Galvanised & Powder Coated for Outdoor Use, Highly Visible, Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome