Black Bull Shelving Unit Crash Protection Rails


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99


Description unavailable

Feature Attributes

Colour:
Yellow, Black
Overall Height:
500 mm
Material:
Steel
Finish:
Plastic Coated
Mounting Type:
Boting in Place
Application:
Indoor Use
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome