1. Safety/
  2. Site Safety/
  3. Traffic Safety/
  4. Access Barriers

Black Bull Under-Run Protection Guards


Select
See all variants from
£269.99Inc VAT (20%)

See all variants from £269.99

Description

Manufactured from seamless high quality tube, these guards are bent as one piece to provide strong and effective collision protection in vehicle routes, work and inventory areas. The steel plate stops forks and pallet trucks from damaging property or racking behind the guard. They can be used for separating vehicle and pedestrian routes, protect machinery, pillars, racking, loading ramps etc. Tube: 76mm Ø x 3mm Wall. Base Plate: 160 x 140 x 10mm. Powder Coated Yellow.

Feature Attributes

Base Plate Dimensions:
160 x 140 x 10 mm
Tube Diameter:
76 mm
Colour:
Yellow/Black