Bolt-Together Access Barriers


£699.99 Inc VAT (20%)

See all variants from £699.99


Description unavailable

Feature Attributes

Colour:
White, Red
Product Type:
Access Barriers
Mounting Type:
Setting In Concrete
Supplied:
Assembled
Height Above Ground:
900 mm
Post Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome