Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Buddha Barriers
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£113.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£113.99
Description unavailable
Feature Attributes
Material:
Plastic
Length:
1000,1 mm,m
Height:
800 mm
Depth:
300 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome