Chain Stand Set


£369.99 Inc VAT (20%)

See all variants from £369.99


Description unavailable

Feature Attributes

Material:
Plastic
Product Type:
Chain Stand Sets
Supplied:
Assembled
Set Type:
Basic Set
Height:
870 mm
Post Diameter:
40 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome