Controller-plus Semi-automatic Drop Down Post


£279.99 Inc VAT (20%)

See 2 Product Variants
£279.99

Description

The CONTROLLER-PLUS is very easily operated – to lower simply unlock, give a gentle push, and the post reclines to the ground. To return to the upright position simply press the pedal located in the base, and it will rise and lock automatically. The post features a very low 75mm in the lowered position making it suitable for use with most cars.
.

Feature Attributes

Type:
Drop Down Post
Depth:
50 mm
Height:
950 mm
Width:
70 mm
Supplied With:
Floor Fixings
Mounting Type:
Bolt Down, Fixings Supplied

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome