Crash Guard Steel U Profile, Black/Yellow


£239.99 Inc VAT (20%)

See all variants from £239.99

Description


Description unavailable

Feature Attributes

Overall Height:
400 mm
Colour:
Yellow, Black
Material:
Steel
Mounting Type:
Floor Attachment
Supplied:
Assembled
Product Type:
Collision Guards Made of Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome