Crash Protection Bar, Forklift Guard


£599.99 Inc VAT (20%)

See all variants from £599.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Finish:
Plastic Coated
Colour:
Traffic Yellow
Supplied:
Assembled
Product Type:
Barrier Rails Made of Steel
Tube Diameter:
76 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome