Crash Protection Bars, for Bolting In Place, Indoor Use


£399.99 Inc VAT (20%)

See 10 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Colour:
Yellow, Black
Supplied:
Assembled
Tube Diameter:
76 mm
Product Type:
Barrier Rails Made of Steel
Base Plate Width:
170 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome