Crash Protection Bars, for Setting In Concrete


£239.99 Inc VAT (20%)

See all variants from £239.99

Description


Description unavailable

Feature Attributes

Overall Height:
1200 mm
Material:
Steel
Height Above Ground:
1000 mm
Tube Diameter:
42.4 mm
Depth Below Ground:
200 mm
Panel Thickness:
1.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome